Shop ASMC INDUSTRIAL
See all product information
Create Account
0.63in. -11 x 4.25 in. - PT Coarse Threaded Hex Cap Screw, 316 Stainless Steel, 90PK
- Mfr # 0000-126919-90
- Zoro # G115758886
product price:Â
$
591.99
/pk of 90, $6.58/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000-126919-90
- Zoro #
- G115758886
- UPC #
- 600920457009
- Country of Origin
- China
Details
- System of Measurement
- Inch
Description
ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -90 Piece Specifications. Fastener Type: Hex Cap Screw. Size: 5/8in-11 x 4 1/4in PT. Diameter/Nominal Size: 5/8in. Length: 4 1/4in. Material: Stainless Steel 316. Finish: Plain Finish No Plating. Thread Pitch: 11. Thread Pitch Type: Coarse. Thread Direction: Right. Head Type: Hex. Drive Type: External Hex. Thread Coverage: Partial Threaded. Weight: 38 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.