1.5-6 x 10 Coarse Thread Socket Head Cap Screw, Alloy Steel - Black Oxide -

  • Mfr # 0000-216806-1

  • Zoro # G315758556


product price:  $396.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000-216806-1
Zoro #
G315758556
UPC #
600920115190
Country of Origin
United States

Description

ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Specifications - Fastener Type: Socket Head Cap Screw - Size: 1 1/2-6 x 10 - Diameter/Nominal Size: 1 1/2 - Length: 10 - Thread Pitch: 6 - Thread Direction: Right - Thread Coverage: Full - Material: Alloy Steel - Finish: Black Oxide - Head Type: Cylindrical - Drive Type: Internal Hex - Thread Pitch Type: Coarse - Country of Manufacture: United States - Weight: 5.6 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products