18-8, 5/8"-18 Hex Head Cap Screw, Plain Stainless Steel, 2 in L, 50 PK

  • Mfr # 0000-123984-50

  • Zoro # G610522500


product price:  $216.99
/pk 50, $4.34/ea
Free Shipping & Returns

Key Features

External Hex Drive
18-8 Material Grade/Class
System of Measurement
Inch
Thread Size
5/8"-18
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000-123984-50
Zoro #
G610522500
UPC #
600920402481
Country of Origin
China

Dimensions

Thread Size
5/8"-18
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products