316, 1/2"-13 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L, 100 PK
- Mfr # 0000-123666-100
- Zoro # G610525457
product price:Â
$
338.99
/pk of 100, $3.39/ea
Free Shipping & Returns
Key Features
External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-13
Fastener Length
3-1/4 in
Material
Stainless Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000-123666-100
- Zoro #
- G610525457
- UPC #
- 600920396711
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3-1/4 in
Details
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Finish
- Plain
- Item
- Hex Head Cap Screw
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.