316, 1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, 3-1/4 in L

  • Mfr # 0000-116028-250

  • Zoro # G103911040


product price:  $283.99
/ea
Free Shipping & Returns

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
3-1/4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000-116028-250
Zoro #
G103911040
UPC #
600920253748
Country of Origin
China

Dimensions

Thread Size
1/4"-20
Fastener Length
3-1/4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Hex Head Cap Screw
Thread Type
Coarse

Description

ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.

Features
  • 250 Piece
Specifications
  • Fastener Type: Hex Cap Screw
  • Size: 1/4"-20 x 3 1/4" (PT)
  • Diameter/Nominal Size: 1/4"
  • Length: 3 1/4"
  • Material: Stainless Steel 316
  • Finish: Plain Finish (No Plating)
  • Thread Pitch: 20
  • Thread Pitch Type: Coarse
  • Thread Direction: Right
  • Head Type: Hex
  • Drive Type: External Hex
  • Thread Coverage: Partial Threaded
  • Weight: 12.1 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.