316, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 4 in L, 125 PK

  • Mfr # 0000-121317-125

  • Zoro # G610524665


product price:  $477.99
/pk 125, $3.82/ea
Free Shipping & Returns

Key Features

External Hex Drive
316 Material Grade/Class
System of Measurement
Inch
Thread Size
3/8"-24
Fastener Length
4 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000-121317-125
Zoro #
G610524665
UPC #
600920350966
Country of Origin
China

Dimensions

Thread Size
3/8"-24
Fastener Length
4 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
316
Material
Stainless Steel
Finish
Plain
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.