Grade 2, 1/2"-20 Hex Head Cap Screw, Plain Steel, 2 in L, 225 PK

  • Mfr # 0000-121679-225

  • Zoro # G610522722


product price:  $298.99
/pk 225, $1.33/ea
Free Shipping & Returns

Key Features

External Hex Drive
Grade 2 Material Grade/Class
System of Measurement
Inch
Thread Size
1/2"-20
Fastener Length
2 in
Material
Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000-121679-225
Zoro #
G610522722
UPC #
600920358320
Country of Origin
China

Dimensions

Thread Size
1/2"-20
Fastener Length
2 in

Details

System of Measurement
Inch
Drive
External Hex
Material Grade/Class
Grade 2
Material
Steel
Finish
Plain
Item
Hex Head Cap Screw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products