
Grade 8, Hex Flange Bolt, Zinc Plated Steel, 2-1/4 in L, 175 PK
Mfr # 0000-221538-175
Zoro # G910530588
product price:Â $345.99
/pk 175, $1.98/ea
Free Shipping & Returns
Key Features
Grade 8 Material Grade/Class
System of Measurement
Inch
Fastener Length
2-1/4 in
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
0000-221538-175
Zoro #
G910530588
UPC #
600920120507
Country of Origin
China
Dimensions
Fastener Length
2-1/4 in
Details
System of Measurement
Inch
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Plated
Item
Hex Flange Bolt
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.