Grade 8, Hex Flange Bolt, Zinc Yellow Steel, 60 PK

  • Mfr # 0000-221588-60

  • Zoro # G010530587


product price:  $272.99
/pk 60, $4.55/ea
Free Shipping & Returns

Key Features

Grade 8 Material Grade/Class
System of Measurement
Inch
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000-221588-60
Zoro #
G010530587
UPC #
600920121566
Country of Origin
China

Details

System of Measurement
Inch
Material Grade/Class
Grade 8
Material
Steel
Finish
Zinc Yellow
Item
Hex Flange Bolt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.