Grade A307, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 7 in L
- Mfr # 0000-119823-400
- Zoro # G503910933
product price:Â
$
424.99
/ea
Free Shipping & Returns
Key Features
External Hex Drive
Grade A307 Material Grade/Class
System of Measurement
Inch
Thread Size
1/4"-20
Fastener Length
7 in
Material
Steel
Finish
Zinc Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0000-119823-400
- Zoro #
- G503910933
- UPC #
- 600920322062
- Country of Origin
- China
- System of Measurement
- Inch
- Drive
- External Hex
- Material Grade/Class
- Grade A307
- Material
- Steel
- Finish
- Zinc Plated
- Thread Style
- Partially Threaded
- Item
- Hex Head Cap Screw
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 7 in
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.
Features- 400 Piece
- Fastener Type: Hex Bolt
- Size: 1/4"-20 x 7" (PT)
- Diameter/Nominal Size: 1/4"
- Length: 7"
- Material: Low Carbon Steel
- Finish: Zinc Plated
- Thread Pitch: 20
- Thread Pitch Type: Coarse
- Thread Direction: Right
- Head Type: Hex
- Drive Type: External Hex
- Thread Coverage: Partial Threaded
- Grade: A
- Standards Met: A307
- Weight: 40.12 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.