Shop ASMC INDUSTRIAL
See all product information
Create Account
M10 Flange Bolt, 79 mm L
- Mfr # 0000-182735-100
- Zoro # G003980856
product price:Â
$
420.99
/ea
Free Shipping & Returns
Key Features
12 Point Drive
System of Measurement
Metric
Screw Head Type
Button Flanged
Fastener Length
79 mm
Material
Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0000-182735-100
- Zoro #
- G003980856
- UPC #
- -
- Country of Origin
- China
- System of Measurement
- Metric
- Screw Head Type
- Button Flanged
- Drive
- 12 Point
- Material
- Steel
- Thread Direction
- Right Hand
- Item
- Flange Bolt
- Head Style
- Flange Hex
- Thread Type
- Coarse
- Type
- 12-Point Flange Screw
Dimensions
- Thread Size
- M10
- Fastener Length
- 79 mm
Description
ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.
Features- 100 Piece
- Fastener Type: 12-Point Flange Screw
- Size: M10 x 1.50 x 80
- Diameter/Nominal Size: M10
- Length: 80
- System of Measurement: Metric
- Material: Alloy Steel
- Finish: Thermal Black Oxide
- Thread Pitch: 1.5
- Thread Pitch Type: Coarse
- Thread Direction: Right
- Head Type: 12-Point with Flange
- Drive Type: External 12-Point
- Property Class: 12.9
- Weight: 11.42 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.