M12 Flange Bolt, Black Oxide Alloy Steel, 90 mm L

  • Mfr # 0000-182747-25

  • Zoro # G003980818


product price:  $200.99
/ea
Free Shipping & Returns

Key Features

12 Point Drive
Class 12.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M12
Fastener Length
90 mm
Material
Alloy Steel
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0000-182747-25
Zoro #
G003980818
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12
Fastener Length
90 mm

Details

System of Measurement
Metric
Drive
12 Point
Material Grade/Class
Class 12.9
Material
Alloy Steel
Finish
Black Oxide
Thread Direction
Right Hand
Item
Flange Bolt
Head Style
Flange Hex
Thread Type
Coarse
Type
12-Point Flange Screw

Description

ASMC Industrial offers a comprehensive selection of industrial, automotive, and construction fasteners. Our parts are of high-quality at low prices. Products are guaranteed to meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape, which can vary from lot to lot.

Features
  • 25 Piece
Specifications
  • Fastener Type: 12-Point Flange Screw
  • Size: M12 x 1.75 x 90
  • Diameter/Nominal Size: M12
  • Length: 90
  • System of Measurement: Metric
  • Material: Alloy Steel
  • Finish: Thermal Black Oxide
  • Thread Pitch: 1.75
  • Thread Pitch Type: Coarse
  • Thread Direction: Right
  • Head Type: 12-Point with Flange
  • Drive Type: External 12-Point
  • Property Class: 12.9
  • Weight: 4.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.