M6 x 1.00 x 45 mm - PT Coarse Thread Socket Flat Head Cap Screw, 18-8 Stainless Steel, 2000PK

  • Mfr # 0000-112032-2000

  • Zoro # G415759057


product price: $670.99
/pk 2000, $0.34/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0000-112032-2000
Zoro #
G415759057
UPC #
600920196526
Country of Origin
China

Description

ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -2000 Piece Specifications. Fastener Type: Socket Flat Head Cap Screw. Size: M6 x 1.00 x 45 mm PT. Diameter/Nominal Size: M6. Length: 45 mm. Thread Pitch: 1. Thread Direction: Right. Thread Coverage: Partial. System of Measurement: Metric. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Head Type: Flat. Drive Type: Internal Hex. Thread Pitch Type: Coarse. Weight: 41.58 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products