Sheet Metal Screw, 18-8 Stainless Steel Flange Hex Head Slotted Drive, 1000 PK
- Mfr # 0000-215584-1000
- Zoro # G615758584
product price:Â
$
2,451.99
/pk of 1000, $2.45/ea
Free Shipping & Returns
Key Features
Flange Hex Head
Slotted Drive
Material
18-8 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000-215584-1000
- Zoro #
- G615758584
- UPC #
- 600920103616
- Country of Origin
- China
Details
- Head Type
- Flange Hex
- Drive
- Slotted
- Material
- 18-8 Stainless Steel
- Item
- Sheet Metal Screw
Description
ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -1000 Piece Specifications. Fastener Type: Sheet Metal Screw Slotted Hex Washer Head Type B. Size: 1/4-14 x 1. Diameter/Nominal Size: 1/4. Length: 1. Material: Stainless Steel 18-8. Finish: Plain Finish No Plating. Thread Pitch: 14. Thread Direction: Right. Head Type: Hex Washer. Drive Type: External Hex/Slotted. Thread Coverage: Full. Screw Type: B. Weight: 15.7 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.