Shop ASMC INDUSTRIAL
See all product information
Create Account
Socket Head Cap Screw, Flat, 2500 PK
- Mfr # 0000-109700-2500
- Zoro # G015759013
product price:Â
$
775.99
/pk 2500, $0.31/ea
Free Shipping & Returns
Key Features
Flat Head
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0000-109700-2500
- Zoro #
- G015759013
- UPC #
- 600920170557
- Country of Origin
- China
Details
- Item
- Socket Head Cap Screw
- Head Type
- Flat
Description
ASMC Industrial Offers a comprehensive selection of industrial automotive and construction fasteners. Our parts are of high-quality at low prices. Products meet the specifications to which they are manufactured. Specifications allow for tolerances in dimension and shape which can vary from lot to lot. Features -2500 Piece Specifications. Fastener Type: Socket Flat Head Cap Screw. Size: #10-32 x 2in. Diameter/Nominal Size: #10. Length: 2in. Thread Pitch: 32. Thread Direction: Right. Material: Alloy Steel. Finish: Zinc Plated. Head Type: Flat. Drive Type: Internal Hex. Weight: 31 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov