Zoro Homepage
This item is Discontinued.
Asp Black Rechargeable 450 lm 35710

Black Rechargeable 450 lm (Discontinued)

  • Mfr # 35710
  • Zoro # G4860059
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35710
Zoro #
G4860059
UPC #
092608357105
Country of Origin
China

Dimensions

Flashlight Battery Size
18650
Length
5-3/4"
Body Dia.
0.9"

Details

Maximum Lumens Output
450
Flashlight Battery Type
Lithium-Ion
Body Color
Black
Rechargeable
Yes
Run Time on High Setting
3 hr.
Flashlight Body Material
6061 T6 Aluminum
Includes
High Performance ASP 18650 Rechargeable Battery; Battery Storage Case; Retractable Charging Cord; Wall Adaptor; Car Adaptor; Adjustable/Removable Pocket Clip; Zippered Ballistic Travel Case
Item
Flashlight,Tungsten,USB
Lumens
450/15

Description

Flashlight,Tungsten,USB

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.