Zoro Homepage
This item is Discontinued.
Asp Handcuff Case, Nylon, 4 in. L, Snap 56155

Handcuff Case, Nylon, 4 in. L, Snap (Discontinued)

  • Mfr # 56155
  • Zoro # G2011103
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
56155
Zoro #
G2011103
UPC #
092608561557
Country of Origin
China

Dimensions

For Belt Width - Tactical Pouches
Up to 1 1/4 in
Length (In.)
4
Width (In.)
3-1/2
For Belt Width
Up to 1 1/4 in

Details

Item
Handcuff Case
Color
Black
Sub-Category
Handcuff Pouches
For Use With
Handcuffs
Type
Investigator Ballistic Belt
Includes
Pentagon Key
Holds
Handcuffs
Number of Pockets (Inside)
1
Fits
Rigid Handcuffs
Material
Nylon
Features
Key Pocket
Molle Compatible - Body Armor
No
Mounting Style - Tactical Pouches
Belt Strap
Number of Pockets (Outside)
0
Item - Tactical Pouches
Handcuff Pouch
Closure Style
Snap
Mounting Style
Belt Strap

Description

Handcuff Case, Investigator Ballistic Belt, Color Black, Material Nylon, Length (In.) 4, Width (In.) 3-1/2, Number of Pockets (Inside) 1, Number of Pockets (Outside) 0, Fits Rigid Handcuffs, For Use With Handcuffs, Features Key Pocket, Includes Pentagon Key, Holds Handcuffs, Mounting Style Belt Strap, Closure Style Snap, For Belt Width Up to 1 1/4 in, Molle Compatible - Body Armor No, Handcuff Pouch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.