Ring Joint Gasket
Mfr # BX158.316
Zoro # G316308170
product price: $127.99
/ea
Free Shipping & Returns
Key Features
Series
BX
Gasket Material
Stainless Steel
Market
Industrial
Standards
API 6A
Gasket Type
Ring Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX158.316
Zoro #
G316308170
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
11 in
Details
Series
BX
Gasket Material
Stainless Steel
Item
Ring Joint Gasket
Market
Industrial
Standards
API 6A
Gasket Type
Ring Gasket
Features
Pressure Balance Hole Prevents Pressure Forming in the Grooves
For Environment
High Pressure
Color
Silver
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.