Ring Joint Gasket
Mfr # BX158.LCS
Zoro # G716308121
product price: $46.49
/eaKey Features
Standards
API 6A
Features
Pressure Balance Hole Prevents Pressure Forming in the Grooves
Gasket Material
Low Carbon Steel
For Pipe Size
11 in
Series
BX
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX158.LCS
Zoro #
G716308121
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
11 in
Details
Standards
API 6A
Features
Pressure Balance Hole Prevents Pressure Forming in the Grooves
Gasket Material
Low Carbon Steel
Item
Ring Joint Gasket
Series
BX
For Environment
High Pressure
Market
Industrial
Gasket Type
Ring Gasket
Color
Yellow
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.