Ring Joint Gasket
Mfr # BX159.316
Zoro # G516308161
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Market
Industrial
Features
Pressure Balance Hole Prevents Pressure Forming in the Grooves
Gasket Type
Ring Gasket
Standards
API 6A
Gasket Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX159.316
Zoro #
G516308161
UPC #
-
Country of Origin
India
Details
Item
Ring Joint Gasket
Market
Industrial
Features
Pressure Balance Hole Prevents Pressure Forming in the Grooves
Gasket Type
Ring Gasket
Standards
API 6A
Gasket Material
Stainless Steel
Series
BX
For Environment
High Pressure
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.