Zoro Homepage

Ring Joint Gasket

  • Mfr # BX169.316

  • Zoro # G516308130


product price: $26.59
/ea

Key Features

Gasket Material
Stainless Steel
Features
Pressure Balance Hole Prevents Pressure Forming in the Grooves
Market
Industrial
Series
BX
Standards
API 6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX169.316
Zoro #
G516308130
UPC #
-
Country of Origin
India

Details

Gasket Material
Stainless Steel
Features
Pressure Balance Hole Prevents Pressure Forming in the Grooves
Market
Industrial
Series
BX
Standards
API 6A
For Environment
High Pressure
Item
Ring Joint Gasket
Gasket Type
Ring Gasket

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.