Ring Joint Gasket
Mfr # BX303.316
Zoro # G216308096
product price: $750.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
For Fluid Type
Gas, Oil, Petrochemical
Features
Pressure Balance Hole Prevents Pressure Forming in the Grooves
Gasket Material
Stainless Steel
For Environment
High Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BX303.316
Zoro #
G216308096
UPC #
-
Country of Origin
India
Dimensions
Thickness
37 61/64 mm
Inside Diameter
818 13/16 mm
Details
Item
Ring Joint Gasket
Color
Silver
For Fluid Type
Gas, Oil, Petrochemical
Features
Pressure Balance Hole Prevents Pressure Forming in the Grooves
Gasket Material
Stainless Steel
For Environment
High Pressure
Series
BX
Market
Industrial
Shape
Circle
Standards
API 6A
Gasket Type
Ring Gasket
Hardness
Rockwell 83 HRBW Max
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.