Zoro Homepage

Ring Joint Gasket

  • Mfr # BX303.LCS

  • Zoro # G316308200


product price: $409.99
/ea
Free Shipping & Returns

Key Features

Hardness
Rockwell 68 HRBW Max
Color
Yellow
For Environment
High Pressure
Shape
Circle
Standards
API 6A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BX303.LCS
Zoro #
G316308200
UPC #
-
Country of Origin
India

Dimensions

Thickness
37 61/64 mm
Inside Diameter
818 13/16 mm

Details

Hardness
Rockwell 68 HRBW Max
Color
Yellow
For Environment
High Pressure
Shape
Circle
Standards
API 6A
Item
Ring Joint Gasket
Market
Industrial
Gasket Material
Low Carbon Steel
Features
Pressure Balance Hole Prevents Pressure Forming in the Grooves
Gasket Type
Ring Gasket
For Fluid Type
Gas, Oil, Petrochemical
Series
BX

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.