Ring Joint Gasket
Mfr # R16.316.OCT
Zoro # G416308230
product price: $7.19
/eaSold in multiples of 2 for $14.38
Key Features
For Environment
High Temperature
For Pipe Size
3/4 in, 1 in
Features
Reliable Metal-to-Metal Seal
Shape
Octagonal
Gasket Type
Ring Gasket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R16.316.OCT
Zoro #
G416308230
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
3/4 in, 1 in
Details
For Environment
High Temperature
Features
Reliable Metal-to-Metal Seal
Shape
Octagonal
Gasket Type
Ring Gasket
For Fluid Type
Gas, Oil, Petrochemical
Item
Ring Joint Gasket
Gasket Material
Stainless Steel
Market
Industrial
Series
R
Color
Silver
Standards
API 6A, ASME B16.20
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.