Zoro Homepage

Ring Joint Gasket

  • Mfr # R20.316.OCT

  • Zoro # G816308250


product price: $7.69
/ea
Sold in multiples of 2 for $15.38

Key Features

Features
Reliable Metal-to-Metal Seal
For Fluid Type
Gas, Oil, Petrochemical
Gasket Material
Stainless Steel
Series
R
Standards
API 6A, ASME B16.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20.316.OCT
Zoro #
G816308250
UPC #
-
Country of Origin
India

Details

Features
Reliable Metal-to-Metal Seal
For Fluid Type
Gas, Oil, Petrochemical
Gasket Material
Stainless Steel
Series
R
Item
Ring Joint Gasket
Standards
API 6A, ASME B16.20
Market
Industrial
Gasket Type
Ring Gasket
For Environment
High Temperature
Shape
Octagonal

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.