Zoro Homepage

Ring Joint Gasket

  • Mfr # R20.OCT

  • Zoro # G816308236


product price: $3.19
/ea
Sold in multiples of 3 for $9.57

Key Features

Market
Industrial
For Fluid Type
Gas, Oil, Petrochemical
Shape
Octagonal
Series
R
Standards
API 6A, ASME B16.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R20.OCT
Zoro #
G816308236
UPC #
-
Country of Origin
India

Details

Market
Industrial
For Fluid Type
Gas, Oil, Petrochemical
Shape
Octagonal
Series
R
Standards
API 6A, ASME B16.20
Item
Ring Joint Gasket
Gasket Material
Soft Iron
Features
Reliable Metal-to-Metal Seal
Gasket Type
Ring Gasket
For Environment
High Temperature

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.