Ring Joint Gasket
Mfr # R23.SI
Zoro # G516307911
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Market
Industrial
Gasket Material
Soft Iron
For Fluid Type
Gas, Oil, Petrochemical
Gasket Type
Ring Gasket
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R23.SI
Zoro #
G516307911
UPC #
-
Country of Origin
India
Details
Market
Industrial
Gasket Material
Soft Iron
Item
Ring Joint Gasket
For Fluid Type
Gas, Oil, Petrochemical
Gasket Type
Ring Gasket
Shape
Oval
Standards
API 6A, ASME B16.20
For Environment
High Temperature
Series
R
Features
Reliable Metal-to-Metal Seal
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.