Ring Joint Gasket
Mfr # R24.316
Zoro # G716307988
product price: $14.89
/eaKey Features
Shape
Oval
For Fluid Type
Gas, Oil, Petrochemical
Features
Reliable Metal-to-Metal Seal
Gasket Type
Ring Gasket
Market
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R24.316
Zoro #
G716307988
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
2 in
Details
Shape
Oval
For Fluid Type
Gas, Oil, Petrochemical
Features
Reliable Metal-to-Metal Seal
Item
Ring Joint Gasket
Gasket Type
Ring Gasket
Market
Industrial
Series
R
Gasket Material
Stainless Steel
Color
Silver
For Environment
High Temperature
Standards
API 6A, ASME B16.20
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.