Zoro Homepage

Ring Joint Gasket

  • Mfr # R24.316.OCT

  • Zoro # G316308224


product price: $14.89
/ea

Key Features

Series
R
Color
Silver
Shape
Octagonal
For Environment
High Temperature
For Pipe Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R24.316.OCT
Zoro #
G316308224
UPC #
-
Country of Origin
India

Dimensions

For Pipe Size
2 in

Details

Series
R
Color
Silver
Shape
Octagonal
For Environment
High Temperature
Features
Reliable Metal-to-Metal Seal
Gasket Type
Ring Gasket
Standards
API 6A, ASME B16.20
For Fluid Type
Gas, Oil, Petrochemical
Market
Industrial
Gasket Material
Stainless Steel
Item
Ring Joint Gasket

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.