Ring Joint Gasket
Mfr # R26.316
Zoro # G416308056
product price: $15.89
/eaKey Features
For Environment
High Temperature
Standards
API 6A, ASME B16.20
Gasket Material
Stainless Steel
Gasket Type
Ring Gasket
For Fluid Type
Gas, Oil, Petrochemical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R26.316
Zoro #
G416308056
UPC #
-
Country of Origin
India
Details
For Environment
High Temperature
Standards
API 6A, ASME B16.20
Gasket Material
Stainless Steel
Item
Ring Joint Gasket
Gasket Type
Ring Gasket
For Fluid Type
Gas, Oil, Petrochemical
Series
R
Features
Reliable Metal-to-Metal Seal
Shape
Oval
Market
Industrial
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.