Zoro Homepage

Ring Joint Gasket

  • Mfr # R27.SI

  • Zoro # G116307946


product price: $5.89
/ea
Sold in multiples of 2 for $11.78

Key Features

Shape
Oval
Gasket Type
Ring Gasket
Market
Industrial
Gasket Material
Soft Iron
Standards
API 6A, ASME B16.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R27.SI
Zoro #
G116307946
UPC #
-
Country of Origin
India

Details

Item
Ring Joint Gasket
Shape
Oval
Gasket Type
Ring Gasket
Market
Industrial
Gasket Material
Soft Iron
Standards
API 6A, ASME B16.20
For Fluid Type
Gas, Oil, Petrochemical
Features
Reliable Metal-to-Metal Seal
Series
R
For Environment
High Temperature

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.