Ring Joint Gasket
Mfr # R37.316.OCT
Zoro # G116308264
product price: $22.59
/eaKey Features
Series
R
Gasket Material
Stainless Steel
For Fluid Type
Gas, Oil, Petrochemical
Shape
Octagonal
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R37.316.OCT
Zoro #
G116308264
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
4 in
Details
Item
Ring Joint Gasket
Series
R
Gasket Material
Stainless Steel
For Fluid Type
Gas, Oil, Petrochemical
Shape
Octagonal
Color
Silver
Features
Reliable Metal-to-Metal Seal
Gasket Type
Ring Gasket
For Environment
High Temperature
Standards
API 6A, ASME B16.20
Market
Industrial
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.