Ring Joint Gasket
Mfr # R37.SI
Zoro # G816307956
product price: $8.15
/eaSold in multiples of 2 for $16.30
Key Features
Series
R
Gasket Type
Ring Gasket
For Environment
High Temperature
Color
Yellow
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R37.SI
Zoro #
G816307956
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
4 in
Details
Series
R
Gasket Type
Ring Gasket
For Environment
High Temperature
Color
Yellow
Shape
Oval
Standards
API 6A, ASME B16.20
Item
Ring Joint Gasket
Features
Reliable Metal-to-Metal Seal
For Fluid Type
Gas, Oil, Petrochemical
Market
Industrial
Gasket Material
Soft Iron
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.