Ring Joint Gasket
Mfr # R41.316.OCT
Zoro # G116308240
product price: $28.79
/eaKey Features
Standards
API 6A, ASME B16.20
Series
R
For Pipe Size
5 in
Color
Silver
Gasket Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R41.316.OCT
Zoro #
G116308240
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
5 in
Details
Standards
API 6A, ASME B16.20
Series
R
Color
Silver
Gasket Material
Stainless Steel
Shape
Octagonal
Item
Ring Joint Gasket
Features
Reliable Metal-to-Metal Seal
For Fluid Type
Gas, Oil, Petrochemical
Market
Industrial
Gasket Type
Ring Gasket
For Environment
High Temperature
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.