Zoro Homepage

Ring Joint Gasket

  • Mfr # R45/46.316

  • Zoro # G416308018


product price: $40.29
/ea

Key Features

For Fluid Type
Gas, Oil, Petrochemical
Shape
Oval
Market
Industrial
For Environment
High Temperature
Standards
API 6A, ASME B16.20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
R45/46.316
Zoro #
G416308018
UPC #
-
Country of Origin
India

Dimensions

Thickness
18 19/64 mm
Inside Diameter
198 7/16 mm

Details

For Fluid Type
Gas, Oil, Petrochemical
Shape
Oval
Market
Industrial
Item
Ring Joint Gasket
For Environment
High Temperature
Standards
API 6A, ASME B16.20
Color
Silver
Series
R
Gasket Material
Stainless Steel
Gasket Type
Ring Gasket
Hardness
Rockwell 83 HRBW Max
Features
Reliable Metal-to-Metal Seal

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.