Ring Joint Gasket
Mfr # R45/46.SI
Zoro # G516307942
product price: $13.89
/eaKey Features
Thickness
18 19/64 mm
Gasket Material
Soft Iron
Inside Diameter
198 7/16 mm
Series
R
Shape
Oval
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R45/46.SI
Zoro #
G516307942
UPC #
-
Country of Origin
India
Dimensions
Thickness
18 19/64 mm
Inside Diameter
198 7/16 mm
Details
Gasket Material
Soft Iron
Series
R
Item
Ring Joint Gasket
Shape
Oval
For Fluid Type
Gas, Oil, Petrochemical
Hardness
Rockwell 56 HRBW Max
Color
Yellow
Features
Reliable Metal-to-Metal Seal
Gasket Type
Ring Gasket
Market
Industrial
For Environment
High Temperature
Standards
API 6A, ASME B16.20
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.