Ring Joint Gasket
Mfr # R49.OCT
Zoro # G516308253
product price: $16.89
/eaKey Features
Features
Reliable Metal-to-Metal Seal
For Fluid Type
Gas, Oil, Petrochemical
Series
R
Standards
API 6A, ASME B16.20
Market
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R49.OCT
Zoro #
G516308253
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
8 in
Details
Features
Reliable Metal-to-Metal Seal
For Fluid Type
Gas, Oil, Petrochemical
Series
R
Standards
API 6A, ASME B16.20
Market
Industrial
Gasket Type
Ring Gasket
Gasket Material
Soft Iron
Shape
Octagonal
Item
Ring Joint Gasket
For Environment
High Temperature
Color
Yellow
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.