Ring Joint Gasket
Mfr # R53/54.316
Zoro # G816307987
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Color
Silver
Standards
API 6A, ASME B16.20
For Environment
High Temperature
Series
R
Market
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R53/54.316
Zoro #
G816307987
UPC #
-
Country of Origin
India
Dimensions
Inside Diameter
308 mm
Thickness
19 61/64 mm
Details
Color
Silver
Standards
API 6A, ASME B16.20
For Environment
High Temperature
Series
R
Market
Industrial
Shape
Oval
Features
Reliable Metal-to-Metal Seal
Hardness
Rockwell 83 HRBW Max
Gasket Material
Stainless Steel
For Fluid Type
Gas, Oil, Petrochemical
Gasket Type
Ring Gasket
Item
Ring Joint Gasket
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.