Ring Joint Gasket
Mfr # R53/54.SI
Zoro # G416307967
product price: $39.79
/eaKey Features
Shape
Oval
Hardness
Rockwell 56 HRBW Max
Inside Diameter
308 mm
Market
Industrial
Series
R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R53/54.SI
Zoro #
G416307967
UPC #
-
Country of Origin
India
Dimensions
Inside Diameter
308 mm
Thickness
19 61/64 mm
Details
Shape
Oval
Hardness
Rockwell 56 HRBW Max
Market
Industrial
Series
R
Standards
API 6A, ASME B16.20
Color
Yellow
For Environment
High Temperature
Gasket Type
Ring Gasket
For Fluid Type
Gas, Oil, Petrochemical
Features
Reliable Metal-to-Metal Seal
Gasket Material
Soft Iron
Item
Ring Joint Gasket
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.