Ring Joint Gasket
Mfr # R54.316
Zoro # G816307970
product price: $86.89
/ea
Free Shipping & Returns
Key Features
Standards
API 6A, ASME B16.20
For Pipe Size
10 in
For Fluid Type
Gas, Oil, Petrochemical
Features
Reliable Metal-to-Metal Seal
Gasket Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R54.316
Zoro #
G816307970
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
10 in
Details
Standards
API 6A, ASME B16.20
For Fluid Type
Gas, Oil, Petrochemical
Features
Reliable Metal-to-Metal Seal
Gasket Material
Stainless Steel
Item
Ring Joint Gasket
Market
Industrial
Gasket Type
Ring Gasket
Shape
Oval
Color
Silver
Series
R
For Environment
High Temperature
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.