Ring Joint Gasket
Mfr # R57.316
Zoro # G416307974
product price: $72.79
/eaKey Features
Standards
API 6A, ASME B16.20
Shape
Oval
Series
R
Market
Industrial
Features
Reliable Metal-to-Metal Seal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R57.316
Zoro #
G416307974
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
12 in
Details
Standards
API 6A, ASME B16.20
Shape
Oval
Series
R
Market
Industrial
Features
Reliable Metal-to-Metal Seal
Color
Silver
For Fluid Type
Gas, Oil, Petrochemical
For Environment
High Temperature
Item
Ring Joint Gasket
Gasket Material
Stainless Steel
Gasket Type
Ring Gasket
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.