Ring Joint Gasket
Mfr # R66.316.OCT
Zoro # G616308269
product price: $211.99
/ea
Free Shipping & Returns
Key Features
Standards
API 6A, ASME B16.20
Features
Reliable Metal-to-Metal Seal
Shape
Octagonal
Color
Silver
Market
Industrial
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R66.316.OCT
Zoro #
G616308269
UPC #
-
Country of Origin
India
Dimensions
For Pipe Size
16 in
Details
Standards
API 6A, ASME B16.20
Features
Reliable Metal-to-Metal Seal
Shape
Octagonal
Color
Silver
Market
Industrial
For Fluid Type
Gas, Oil, Petrochemical
Gasket Type
Ring Gasket
For Environment
High Temperature
Gasket Material
Stainless Steel
Item
Ring Joint Gasket
Series
R
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.