Zoro Homepage

Ring Joint Gasket

  • Mfr # RX39.316

  • Zoro # G316308125


product price: $36.19
/ea

Key Features

For Pipe Size
4 in
Gasket Material
Stainless Steel
Gasket Type
Ring Gasket
Color
Silver
Series
RX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX39.316
Zoro #
G316308125
UPC #
-
Country of Origin
India

Dimensions

For Pipe Size
4 in

Details

Gasket Material
Stainless Steel
Gasket Type
Ring Gasket
Color
Silver
Series
RX
Item
Ring Joint Gasket

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.