Zoro Homepage

Ring Joint Gasket

  • Mfr # RX45/46.316

  • Zoro # G616308115


product price: $59.19
/ea

Key Features

Color
Silver
Inside Diameter
195 1/4 mm
Shape
Circle
Hardness
Rockwell 83 HRBW Max
Gasket Type
Ring Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX45/46.316
Zoro #
G616308115
UPC #
-
Country of Origin
India

Dimensions

Inside Diameter
195 1/4 mm
Thickness
26 63/64 mm

Details

Item
Ring Joint Gasket
Color
Silver
Shape
Circle
Hardness
Rockwell 83 HRBW Max
Gasket Type
Ring Gasket
Series
RX
Gasket Material
Stainless Steel
For Fluid Type
Gas, Oil, Petrochemical

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.