Ring Joint Gasket
Mfr # RX45/46.LCS
Zoro # G516308284
product price: $20.19
/eaKey Features
Thickness
26 63/64 mm
Hardness
Rockwell 68 HRBW Max
Gasket Material
Low Carbon Steel
Color
Yellow
For Fluid Type
Gas, Oil, Petrochemical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RX45/46.LCS
Zoro #
G516308284
UPC #
-
Country of Origin
India
Dimensions
Thickness
26 63/64 mm
Inside Diameter
195 1/4 mm
Details
Hardness
Rockwell 68 HRBW Max
Gasket Material
Low Carbon Steel
Item
Ring Joint Gasket
Color
Yellow
For Fluid Type
Gas, Oil, Petrochemical
Series
RX
Shape
Circle
Gasket Type
Ring Gasket
Description
Ring Joint Gasket
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.