Zoro Homepage

Ring Joint Gasket

  • Mfr # RX49.316

  • Zoro # G816308106


product price: $59.49
/ea

Key Features

Series
RX
Gasket Material
Stainless Steel
Color
Silver
For Pipe Size
8 in
Gasket Type
Ring Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX49.316
Zoro #
G816308106
UPC #
-
Country of Origin
India

Dimensions

For Pipe Size
8 in

Details

Series
RX
Item
Ring Joint Gasket
Gasket Material
Stainless Steel
Color
Silver
Gasket Type
Ring Gasket

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.