Zoro Homepage

Ring Joint Gasket

  • Mfr # RX50.316

  • Zoro # G416308094


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Color
Silver
Series
RX
For Pipe Size
8 in
Gasket Type
Ring Gasket
Gasket Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX50.316
Zoro #
G416308094
UPC #
-
Country of Origin
India

Dimensions

For Pipe Size
8 in

Details

Item
Ring Joint Gasket
Color
Silver
Series
RX
Gasket Type
Ring Gasket
Gasket Material
Stainless Steel

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.