Zoro Homepage

Ring Joint Gasket

  • Mfr # RX53.LCS

  • Zoro # G116308097


product price: $30.69
/ea

Key Features

Series
RX
Color
Yellow
Gasket Type
Ring Gasket
Gasket Material
Low Carbon Steel
For Pipe Size
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX53.LCS
Zoro #
G116308097
UPC #
-
Country of Origin
India

Dimensions

For Pipe Size
10 in

Details

Series
RX
Color
Yellow
Gasket Type
Ring Gasket
Gasket Material
Low Carbon Steel
Item
Ring Joint Gasket

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.