Zoro Homepage

Ring Joint Gasket

  • Mfr # RX57.LCS

  • Zoro # G116308202


product price: $38.49
/ea

Key Features

For Pipe Size
12 in
Series
RX
Gasket Material
Low Carbon Steel
Color
Yellow
Gasket Type
Ring Gasket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RX57.LCS
Zoro #
G116308202
UPC #
-
Country of Origin
India

Dimensions

For Pipe Size
12 in

Details

Item
Ring Joint Gasket
Series
RX
Gasket Material
Low Carbon Steel
Color
Yellow
Gasket Type
Ring Gasket

Description

Ring Joint Gasket

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.