
Outdoor 14" LED Wall Pack with Prismatic Diffuser, Bronze (Discontinued)
- Mfr # EGSF0407L30D1SN
- Zoro # G1242877
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
EGSF0407L30D1SN
Zoro #
G1242877
UPC #
037949465638
Country of Origin
China
Dimensions
Length
4.4"
Height
0.75"
Width
5"
Details
Item
Edge - 4" Square Ceiling Light Fixture
Voltage
12V
Watts
10
Lamp Type
Led
Energy Star Compliant
No
Finish
Satin Nickel
Material
Steel, Acrylic
Type
Ceiling Mount
Standards
ETL||cETL
LED Module Quantity
1
Description
The Edge Square LED flush mount offers a sleek and stylish addition to your home décor. With its integrated LED lighting, this flushmount provides efficient illumination while maintaining a modern aesthetic. Perfect for enhancing the lighting in your living room or hallway, it seamlessly complements a variety of interior styles.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.